Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, .315P, .197 Dia x .118 W, AS
Mfr # BS05BR1B
Zoro # G223414773
product price:Â
$
25.25
/ea
Sold in multiples of 50 for $1,262.50
Key Features
Chain Overall Width
0.118 in
Series
Standard
Roller Diameter
0.197 in
Chain Number
05B
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS05BR1B
- Zoro #
- G223414773
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.118 in
- Roller Diameter
- 0.197 in
- Overall Length
- 50 ft
Details
- Series
- Standard
- Chain Number
- 05B
- Tensile Strength
- 1,100 lbs
- Industry Chain Pitch
- 0.315 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Alloy Steel
Description
HKK Chain BS05BR1B British Standard Riveted Roller Chain, 50 ft OAL, 0.315 in Pitch, 0.197 in Dia x 0.118 in W Roller, Alloy Steel