Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riv Single P, 10 ft OAL, 5/8 P, .4 Dia x .38 W, 304SS
Mfr # SBS10BR1A
Zoro # G323416929
product price:Â
$
108.99
/ea
Sold in multiples of 10 for $1,089.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Series
Standard
Tensile Strength
6,000 lbs
Pin Contruction
Riveted
Chain Number
10B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS10BR1A
- Zoro #
- G323416929
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Tensile Strength
- 6,000 lbs
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 10B
- Material
- 304 Stainless Steel
- Number of Strands
- 1
Description
HKK Chain SBS10BR1A British Standard Riveted Single Pitch Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, 304 Stainless Steel