Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 10 ft OAL, 2 P, 5/8 Dia x 5/8 W, AS
Mfr # DA080R1A
Zoro # G923403275
product price:Â
$
36.65
/ea
Sold in multiples of 10 for $366.50
Key Features
Tensile Strength
16,800 lbs
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Number of Strands
1
Chain Number
C 2080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA080R1A
- Zoro #
- G923403275
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 16,800 lbs
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Chain Number
- C 2080
- Series
- Double Pitch Transmission
- Material
- Alloy Steel
Description
HKK Chain DA080R1A Double Pitch Riveted Transmission Roller Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel