Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, 3/8 P, .25 Dia x .225 W, AS
Mfr # BS06BR1B
Zoro # G523412141
product price:Â
$
26.45
/ea
Sold in multiples of 50 for $1,322.50
Key Features
Industry Chain Pitch
3/8 in
Number of Strands
1
Overall Length
50 ft
Chain Number
06B
Chain Overall Width
0.225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS06BR1B
- Zoro #
- G523412141
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 0.225 in
- Roller Diameter
- 1/4 in
Details
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 06B
- Pin Contruction
- Riveted
- Tensile Strength
- 2,300 lbs
- Material
- Alloy Steel
- Series
- Standard
Description
HKK Chain BS06BR1B British Standard Riveted Roller Chain, 50 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Alloy Steel