Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 50 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # RH080R1B
Zoro # G223409809
product price:Â
$
78.75
/ea
Sold in multiples of 50 for $3,937.50
Key Features
Tensile Strength
20,200 lbs
Number of Strands
1
Chain Number
80H
Material
Alloy Steel
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH080R1B
- Zoro #
- G223409809
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 50 ft
- Chain Overall Width
- 5/8 in
Details
- Tensile Strength
- 20,200 lbs
- Number of Strands
- 1
- Chain Number
- 80H
- Material
- Alloy Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Series
- Heavy
Description
HKK Chain RH080R1B Heavy Series Riveted Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.