Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 50 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # RH060R1B
Zoro # G023417813
product price:Â
$
45.49
/ea
Sold in multiples of 50 for $2,274.50
Key Features
Series
Heavy
Material
Alloy Steel
Chain Overall Width
1/2 in
Overall Length
50 ft
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH060R1B
- Zoro #
- G023417813
- UPC #
- -
- Country of Origin
- Japan
- Series
- Heavy
- Material
- Alloy Steel
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Chain Number
- 60H
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 12,300 lbs
Description
HKK Chain RH060R1B Heavy Series Riveted Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.