Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # BS08BR2B
Zoro # G723405530
product price:Â
$
55.35
/ea
Sold in multiples of 50 for $2,767.50
Key Features
Pin Contruction
Riveted
Overall Length
50 ft
Number of Strands
2
Chain Number
08B -2
Roller Diameter
0.335 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS08BR2B
- Zoro #
- G723405530
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Chain Number
- 08B -2
- Item
- Roller Chain
- Series
- Standard
- Tensile Strength
- 7,700 lbs
- Industry Chain Pitch
- 1/2 in
- Material
- Alloy Steel
Description
HKK Chain BS08BR2B British Standard Riveted Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel