Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 50 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller
Mfr # NR050R1B
Zoro # G023423005
product price:Â
$
44.29
/ea
Sold in multiples of 50 for $2,214.50
Key Features
Material
Carbon Steel
Number of Strands
1
Roller Diameter
0.4 in
Chain Number
50
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR050R1B
- Zoro #
- G023423005
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 1
- Chain Number
- 50
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Tensile Strength
- 7,200 lbs
- Industry Chain Pitch
- 5/8 in
Description
HKK Chain NR050R1B Single Pitch Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel