Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, .75P, .475 Dia x .46 W, AS
Mfr # BS12BR1B
Zoro # G723417458
product price:Â
$
38.25
/ea
Sold in multiples of 50 for $1,912.50
Key Features
Tensile Strength
7,200 lbs
Chain Overall Width
0.46 in
Number of Strands
1
Overall Length
50 ft
Roller Diameter
0.475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS12BR1B
- Zoro #
- G723417458
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 7,200 lbs
- Number of Strands
- 1
- Material
- Alloy Steel
- Chain Number
- 12B
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Standard
- Industry Chain Pitch
- 3/4 in
Description
HKK Chain BS12BR1B British Standard Riveted Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Alloy Steel