Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 10 ft OAL, 1.25P, .4 Dia x 3/8 W, .08 THK Plate, 304SS
Mfr # SC050R1A
Zoro # G123409176
product price:Â
$
68.35
/ea
Sold in multiples of 10 for $683.50
Key Features
Chain Number
C 2050
Chain Overall Width
3/8 in
Industry Chain Pitch
1-1/4 in
Series
Double Pitch Standard Conveyor
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC050R1A
- Zoro #
- G123409176
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- C 2050
- Industry Chain Pitch
- 1-1/4 in
- Series
- Double Pitch Standard Conveyor
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 4,450 lbs
- Number of Strands
- 1
- Material
- 304 Stainless Steel
Description
HKK Chain SC050R1A Double Pitch Riveted Standard Conveyor Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, 304 Stainless Steel