Shop HKK CHAIN
See all product information
Create Account
HKK C2062HR Riv Double Pitch Lg Conveyor chain, 10 ft OAL, 1.5P, .875 Dia x .5 W, 304SS
Mfr # SC062R1A
Zoro # G123404478
product price:Â
$
160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Overall Width
1/2 in
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
C 2062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC062R1A
- Zoro #
- G123404478
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.875 in
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- C 2062
- Series
- Double Pitch Carrier Conveyor
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1-1/2 in
Description
HKK Chain SC062R1A C2062HR Riveted Double Pitch Large Roller Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.875 in Dia Roller x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.