Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Car Lg Riv Conv, 10 ft OAL, 1P, 5/8 Dia x 5/16 W, .06 THK Plate, AS
Mfr # DC042R1A
Zoro # G023419060
product price:Â
$
35.29
/ea
Sold in multiples of 10 for $352.90
Key Features
Overall Length
10 ft
Tensile Strength
4,300 lbs
Chain Overall Width
5/16 in
Pin Contruction
Riveted
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC042R1A
- Zoro #
- G023419060
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 5/16 in
- Roller Diameter
- 5/8 in
Details
- Tensile Strength
- 4,300 lbs
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Series
- Double Pitch Carrier Large Conveyor
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- C 2042
Description
HKK Chain DC042R1A Double Pitch Carrier Large Riveted Conveyor Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/16 in W Roller, 0.06 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.