Shop HKK CHAIN
See all product information
Create Account
HKK Cottd Std, 10 ft OAL, 2.25P, 1.406 Dia x 1-13/32 W, AS
Mfr # RC180C1A
Zoro # G723416505
product price:Â
$
369.99
/ea
Sold in multiples of 10 for $3,699.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Industry Chain Pitch
2-1/4 in
Overall Length
10 ft
Chain Number
180
Roller Diameter
1.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC180C1A
- Zoro #
- G723416505
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 2-1/4 in
- Chain Number
- 180
- Series
- Standard
- Tensile Strength
- 77,700 lbs
- Material
- Alloy Steel
- Item
- Roller Chain
- Number of Strands
- 1
Description
HKK Chain RC180C1A Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1-13/32 in W Roller, Alloy Steel