Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/K-1 Att on Every P, 1.5P, .469 Dia x .5 W
Mfr # DC060RK1EV
Zoro # G223410850
product price:Â
$
99.65
/ea
Sold in multiples of 2 for $199.30
Key Features
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Series
Double Pitch Standard Conveyor
Chain Number
C2060
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC060RK1EV
- Zoro #
- G223410850
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Series
- Double Pitch Standard Conveyor
- Chain Number
- C2060
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
Description
HKK Chain DC060RK1EV Double Pitch Riveted Standard Conveyor Roller Chain With K-1 Attachment on Every Pitch, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel