Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 50 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # AARC050R1B
Zoro # G223419532
product price:Â
$
46.65
/ea
Sold in multiples of 50 for $2,332.50
Key Features
Chain Overall Width
3/8 in
Overall Length
50 ft
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Chain Number
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC050R1B
- Zoro #
- G223419532
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 50 ft
- Roller Diameter
- 0.4 in
Details
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 50
- Material
- Alloy Steel
- Tensile Strength
- 7,200 lbs
- Series
- Aqua-Series II Standard
- Number of Strands
- 1
Description
HKK Chain AARC050R1B Aqua-Series II Riveted Standard Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.