Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 50 ft OAL, 1P, .312 Dia x 5/16 W, AS
Mfr # DA040R1B
Zoro # G823410083
product price:Â
$
11.45
/ea
Sold in multiples of 50 for $572.50
Key Features
Series
Double Pitch Transmission
Chain Number
C 2040
Material
Alloy Steel
Pin Contruction
Riveted
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA040R1B
- Zoro #
- G823410083
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.312 in
- Overall Length
- 50 ft
- Chain Overall Width
- 5/16 in
Details
- Series
- Double Pitch Transmission
- Chain Number
- C 2040
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 4,300 lbs
- Item
- Roller Chain
- Number of Strands
- 1
Description
HKK Chain DA040R1B Double Pitch Riveted Transmission Roller Chain, 50 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.