Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # RH080C1A
Zoro # G123422564
product price:Â
$
89.45
/ea
Sold in multiples of 10 for $894.50
Key Features
Chain Number
80H
Number of Strands
1
Chain Overall Width
5/8 in
Material
Alloy Steel
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH080C1A
- Zoro #
- G123422564
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 80H
- Number of Strands
- 1
- Material
- Alloy Steel
- Pin Contruction
- Cottered
- Series
- Heavy
- Tensile Strength
- 20,200 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
Description
HKK Chain RH080C1A Heavy Series Cottered Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel