Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # RH080R1A
Zoro # G723418509
product price:Â
$
78.75
/ea
Sold in multiples of 10 for $787.50
Key Features
Material
Alloy Steel
Roller Diameter
5/8 in
Tensile Strength
20,200 lbs
Chain Overall Width
5/8 in
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH080R1A
- Zoro #
- G723418509
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Material
- Alloy Steel
- Item
- Roller Chain
- Tensile Strength
- 20,200 lbs
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Series
- Heavy
- Chain Number
- 80H
- Number of Strands
- 1
Description
HKK Chain RH080R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel