Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W, AS
Mfr # RH200C1A
Zoro # G623419699
product price:Â
$
574.99
/ea
Sold in multiples of 10 for $5,749.90
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Overall Width
1-1/2 in
Pin Contruction
Cottered
Roller Diameter
1.562 in
Series
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH200C1A
- Zoro #
- G623419699
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1-1/2 in
- Roller Diameter
- 1.562 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Series
- Heavy
- Industry Chain Pitch
- 2-1/2 in
- Tensile Strength
- 117,000 lbs
- Material
- Alloy Steel
- Item
- Roller Chain
- Chain Number
- 200H
Description
HKK Chain RH200C1A Heavy Series Cottered Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.