Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd Double Pitch Standard Conv, 10 ft OAL, 3 P, 7/8 Dia x 1 W, .218 THK Plate, AS
Mfr # DC120C1A
Zoro # G723425460
product price:Â
$
155.99
/ea
Sold in multiples of 10 for $1,559.90
Free Shipping & Returns
Key Features
Material
Alloy Steel
Chain Number
C 2120H
Tensile Strength
37,800 lbs
Number of Strands
1
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC120C1A
- Zoro #
- G723425460
- UPC #
- -
- Country of Origin
- Japan
- Material
- Alloy Steel
- Chain Number
- C 2120H
- Tensile Strength
- 37,800 lbs
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Series
- Heavy Series Double Pitch Standard Conveyor
- Item
- Roller Chain
- Industry Chain Pitch
- 3 in
Description
HKK Chain DC120C1A Heavy Series Cottered Double Pitch Standard Conveyor Roller Chain, 10 ft OAL, 3 in Pitch, 7/8 in Dia x 1 in W Roller, 0.218 in THK Plate, Alloy Steel