Shop HKK CHAIN
See all product information
Create Account
HKK Riveted Standard , 100 ft OAL, .5P, .312 Dia x 5/16 W, AS
Mfr # RC040R1C
Zoro # G223420149
product price:Â
$
18.59
/ea
Sold in multiples of 100 for $1,859.00
Key Features
Tensile Strength
4,300 lbs
Material
Alloy Steel
Industry Chain Pitch
1/2 in
Series
Standard
Chain Number
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC040R1C
- Zoro #
- G223420149
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 4,300 lbs
- Item
- Roller Chain
- Material
- Alloy Steel
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
HKK Chain RC040R1C Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel