Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Car Lg Riv Conv, 10 ft OAL, 2.5P, 1.562 Dia x .75 W, .187 THK Plate
Mfr # DC102R1A
Zoro # G723423602
product price:Â
$
160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
Key Features
Number of Strands
1
Roller Diameter
1.562 in
Pin Contruction
Riveted
Overall Length
10 ft
Chain Overall Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC102R1A
- Zoro #
- G723423602
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Heavy Series Double Pitch Carrier Large Conveyor
- Chain Number
- C 2102H
- Tensile Strength
- 26,200 lbs
- Material
- Alloy Steel
- Industry Chain Pitch
- 2-1/2 in
Description
HKK Chain DC102R1A Heavy Series Double Pitch Carrier Large Riveted Conveyor Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 3/4 in W Roller, 0.187 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.