Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Riv Standard Conv, 10 ft OAL, 1.5P, .469 Dia x .5 W, .094 THK Plate
Mfr # SC060R1A
Zoro # G523414473
product price:Â
$
101.99
/ea
Sold in multiples of 10 for $1,019.90
Free Shipping & Returns
Key Features
Series
Heavy Series Double Pitch Standard Conveyor
Chain Number
C 2060H
Pin Contruction
Riveted
Material
304 Stainless Steel
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC060R1A
- Zoro #
- G523414473
- UPC #
- -
- Country of Origin
- Japan
- Series
- Heavy Series Double Pitch Standard Conveyor
- Chain Number
- C 2060H
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Tensile Strength
- 6,200 lbs
- Number of Strands
- 1
Description
HKK Chain SC060R1A Heavy Series Double Pitch Riveted Standard Conveyor Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 0.094 in THK Plate, 304 Stainless Steel