Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # AARC060R2A
Zoro # G723416185
product price:Â
$
151.99
/ea
Sold in multiples of 10 for $1,519.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Chain Number
60-2
Number of Strands
2
Series
Aqua-Series II Standard
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC060R2A
- Zoro #
- G723416185
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60-2
- Number of Strands
- 2
- Series
- Aqua-Series II Standard
- Tensile Strength
- 20,000 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Alloy Steel
Description
HKK Chain AARC060R2A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.