Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Riv Standard Conv, 10 ft OAL, 3 P, 7/8 Dia x 1 W, .218 THK Plate, AS
Mfr # DC120R1A
Zoro # G423423018
product price:Â
$
143.99
/ea
Sold in multiples of 10 for $1,439.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
3 in
Roller Diameter
7/8 in
Chain Overall Width
1 in
Overall Length
10 ft
Tensile Strength
37,800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC120R1A
- Zoro #
- G423423018
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 3 in
- Tensile Strength
- 37,800 lbs
- Number of Strands
- 1
- Chain Number
- C 2120H
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Series
- Heavy Series Double Pitch Standard Conveyor
Description
HKK Chain DC120R1A Heavy Series Double Pitch Riveted Standard Conveyor Roller Chain, 10 ft OAL, 3 in Pitch, 7/8 in Dia x 1 in W Roller, 0.218 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.