Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 1.5P, 7/8 Dia x 1 W, AS
Mfr # RH120R1A
Zoro # G523421525
product price:Â
$
177.99
/ea
Sold in multiples of 10 for $1,779.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Series
Heavy
Chain Overall Width
1 in
Chain Number
120H
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH120R1A
- Zoro #
- G523421525
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Series
- Heavy
- Chain Number
- 120H
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Material
- Alloy Steel
- Tensile Strength
- 41,800 lbs
Description
HKK Chain RH120R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Alloy Steel