Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 100 ft OAL, 3/8 P, .2 Dia x 3/16 W, AS
Mfr # AARC035R1C
Zoro # G223425717
product price:Â
$
26.49
/ea
Sold in multiples of 100 for $2,649.00
Key Features
Pin Contruction
Riveted
Roller Diameter
0.2 in
Tensile Strength
2,400 lbs
Number of Strands
1
Chain Overall Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AARC035R1C
- Zoro #
- G223425717
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Tensile Strength
- 2,400 lbs
- Number of Strands
- 1
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
- Material
- Alloy Steel
- Chain Number
- 35
Description
HKK Chain AARC035R1C Aqua-Series II Riveted Standard Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.