Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # RH080R2A
Zoro # G923411638
product price:Â
$
164.99
/ea
Sold in multiples of 10 for $1,649.90
Free Shipping & Returns
Key Features
Tensile Strength
40,400 lbs
Chain Overall Width
5/8 in
Roller Diameter
5/8 in
Number of Strands
2
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH080R2A
- Zoro #
- G923411638
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
Details
- Tensile Strength
- 40,400 lbs
- Number of Strands
- 2
- Series
- Heavy
- Material
- Alloy Steel
- Industry Chain Pitch
- 1 in
- Chain Number
- 80-2H
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
HKK Chain RH080R2A Heavy Series Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel