Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 100 ft OAL, 3/8 P, .25 Dia x .225 W, AS
Mfr # BS06BR1C
Zoro # G023420929
product price:Â
$
26.45
/ea
Sold in multiples of 100 for $2,645.00
Key Features
Material
Alloy Steel
Number of Strands
1
Roller Diameter
1/4 in
Industry Chain Pitch
3/8 in
Chain Overall Width
0.225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS06BR1C
- Zoro #
- G023420929
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1/4 in
- Chain Overall Width
- 0.225 in
- Overall Length
- 100 ft
Details
- Material
- Alloy Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Series
- Standard
- Tensile Strength
- 2,300 lbs
- Chain Number
- 06B
Description
HKK Chain BS06BR1C British Standard Riveted Roller Chain, 100 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.