Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # RH060R2A
Zoro # G923424461
product price:Â
$
106.99
/ea
Sold in multiples of 10 for $1,069.90
Free Shipping & Returns
Key Features
Chain Overall Width
1/2 in
Overall Length
10 ft
Tensile Strength
24,600 lbs
Pin Contruction
Riveted
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH060R2A
- Zoro #
- G923424461
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Tensile Strength
- 24,600 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Material
- Alloy Steel
- Chain Number
- 60-2H
- Series
- Heavy
- Industry Chain Pitch
- 3/4 in
Description
HKK Chain RH060R2A Heavy Series Riveted Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel