Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 1/2 P, 0.312 Dia x 5/16 in W Roller
Mfr # NR040R1A
Zoro # G023407654
product price:Â
$
30.35
/ea
Sold in multiples of 10 for $303.50
Key Features
Finish
Nickel Plated
Number of Strands
1
Chain Number
40
Industry Chain Pitch
1/2 in
Chain Overall Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR040R1A
- Zoro #
- G023407654
- UPC #
- -
- Country of Origin
- Japan
- Finish
- Nickel Plated
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 4,300 lbs
Description
HKK Chain NR040R1A Single Pitch Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.