Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 100 ft OAL, 3/8 P, .2 Dia x 3/16 W, AS
Mfr # RH035R1C
Zoro # G623414359
product price:Â
$
31.75
/ea
Sold in multiples of 100 for $3,175.00
Key Features
Pin Contruction
Riveted
Series
Heavy
Overall Length
100 ft
Industry Chain Pitch
3/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH035R1C
- Zoro #
- G623414359
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 3/16 in
Details
- Pin Contruction
- Riveted
- Series
- Heavy
- Industry Chain Pitch
- 3/8 in
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Alloy Steel
- Tensile Strength
- 2,850 lbs
- Chain Number
- 35H
Description
HKK Chain RH035R1C Heavy Series Riveted Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.