Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 100 ft OAL, 3/8 P, .25 Dia x .225 W, AS
Mfr # BS06BR2C
Zoro # G523420535
product price:Â
$
59.99
/ea
Sold in multiples of 100 for $5,999.00
Key Features
Tensile Strength
4,100 lbs
Overall Length
100 ft
Chain Overall Width
0.225 in
Chain Number
06B -2
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS06BR2C
- Zoro #
- G523420535
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 4,100 lbs
- Item
- Roller Chain
- Chain Number
- 06B -2
- Industry Chain Pitch
- 3/8 in
- Material
- Alloy Steel
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Series
- Standard
Description
HKK Chain BS06BR2C British Standard Riveted Roller Chain, 100 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Alloy Steel