Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 100 ft OAL, .5P, .312 Dia x 5/16 W, AS
Mfr # RH040R1C
Zoro # G023415451
product price:Â
$
37.85
/ea
Sold in multiples of 100 for $3,785.00
Key Features
Chain Number
40H
Tensile Strength
4,300 lbs
Overall Length
100 ft
Material
Alloy Steel
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH040R1C
- Zoro #
- G023415451
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 40H
- Tensile Strength
- 4,300 lbs
- Material
- Alloy Steel
- Industry Chain Pitch
- 1/2 in
- Series
- Heavy
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
HKK Chain RH040R1C Heavy Series Riveted Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.