Shop HKK CHAIN
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Riveted Standard , 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W, AS
Mfr # RC200R2A
Zoro # G523419546
product price:Â
$
967.99
/ea
Sold in multiples of 10 for $9,679.90
Key Features
Number of Strands
2
Roller Diameter
1.562 in
Series
Standard
Chain Overall Width
1-1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC200R2A
- Zoro #
- G523419546
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 2
- Series
- Standard
- Pin Contruction
- Riveted
- Chain Number
- 200-2
- Tensile Strength
- 204,000 lbs
- Material
- Alloy Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in
Description
HKK Chain RC200R2A Riveted Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Alloy Steel