Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 1/2 P, 0.312 Dia x 5/16 in W Roller
Mfr # NR040R2A
Zoro # G223422655
product price:Â
$
67.55
/ea
Sold in multiples of 10 for $675.50
Key Features
Roller Diameter
0.312 in
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
1/2 in
Tensile Strength
8,600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR040R2A
- Zoro #
- G223422655
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.312 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/16 in
Details
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 8,600 lbs
- Item
- Roller Chain
- Chain Number
- 40-2
- Number of Strands
- 2
- Material
- Carbon Steel
- Finish
- Nickel Plated
Description
HKK Chain NR040R2A Single Pitch Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.