Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller
Mfr # NR060R1A
Zoro # G723406339
product price:Â
$
61.85
/ea
Sold in multiples of 10 for $618.50
Key Features
Industry Chain Pitch
3/4 in
Finish
Nickel Plated
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR060R1A
- Zoro #
- G723406339
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Industry Chain Pitch
- 3/4 in
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 10,000 lbs
- Chain Number
- 60
Description
HKK Chain NR060R1A Single Pitch Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel