Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller
Mfr # NR050R1A
Zoro # G723419322
product price:Â
$
44.29
/ea
Sold in multiples of 10 for $442.90
Key Features
Finish
Nickel Plated
Chain Overall Width
3/8 in
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR050R1A
- Zoro #
- G723419322
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Finish
- Nickel Plated
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 7,200 lbs
Description
HKK Chain NR050R1A Single Pitch Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel