Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 100 ft OAL, 1/2 P, 0.312 Dia x 5/16 in W Roller
Mfr # NR040R1C
Zoro # G123421086
product price:Â
$
30.35
/ea
Sold in multiples of 100 for $3,035.00
Key Features
Finish
Nickel Plated
Tensile Strength
4,300 lbs
Pin Contruction
Riveted
Overall Length
100 ft
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR040R1C
- Zoro #
- G123421086
- UPC #
- -
- Country of Origin
- Japan
- Finish
- Nickel Plated
- Tensile Strength
- 4,300 lbs
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- 40
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
Description
HKK Chain NR040R1C Single Pitch Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.