Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 10 ft OAL, 1.5P, .469 Dia x .5 W, AS
Mfr # DA060R1A
Zoro # G723422261
product price:Â
$
19.69
/ea
Sold in multiples of 10 for $196.90
Key Features
Roller Diameter
0.469 in
Chain Number
C 2060
Overall Length
10 ft
Material
Alloy Steel
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA060R1A
- Zoro #
- G723422261
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- C 2060
- Material
- Alloy Steel
- Series
- Double Pitch Transmission
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Tensile Strength
- 9,600 lbs
- Industry Chain Pitch
- 1-1/2 in
Description
HKK Chain DA060R1A Double Pitch Riveted Transmission Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel