Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 50 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller
Mfr # NR060R1B
Zoro # G423421922
product price:Â
$
61.85
/ea
Sold in multiples of 50 for $3,092.50
Key Features
Industry Chain Pitch
3/4 in
Number of Strands
1
Overall Length
50 ft
Pin Contruction
Riveted
Chain Number
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR060R1B
- Zoro #
- G423421922
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 60
- Material
- Carbon Steel
- Tensile Strength
- 10,000 lbs
- Finish
- Nickel Plated
- Item
- Roller Chain
Description
HKK Chain NR060R1B Single Pitch Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.