8 gal Round Indoor Metal Can, Silver, Touchless Sensor Lid, Stainless Steel, 12 in

  • Mfr # HLS08RCB

  • Zoro # G100422785


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Container Shape
Round
Color
Silver
Height
22.25 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS08RCB
Zoro #
G100422785
UPC #
814839025321
Country of Origin
China

Dimensions

Height
22.25 in
Overall Width
12 in
Length
12.75

Details

Container Capacity
8 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Silver
Lid Opening Mechanism
Touchless Sensor Lid
Material
Stainless Steel
Features
Fingerprint Resistant, Sensor, Handle, Bacteria Resistant, Smudge Resistant, Mobility, Vented, Easy to Clean
Lid Type
Hinged

Description

HLS Commercial 8 Gallon Round Stainless Steel Sensor Trash Can eliminates exposure to the illness-causing bacteria that live on trash can surfaces. This round sensor operated trash can has a 10” opening that easily accommodates large and bulky items. It’s perfect for high-traffic venues that require quick and easy disposal. It also features an enhanced lid hinge mechanism, air vent holes for effortless trash bag removal, and AbsorbX replaceable Odor Filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.