Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Wave Bridge

  • Mfr # 00-873821

  • Zoro # G4814037


product price: $82.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer Grinder
For Use With Mfr. Model Number
MG1532, MG2032
Fits Brand
Hobart
Height
1 3/8 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-873821
Zoro #
G4814037
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1 3/8 in
Overall Width
3 in
Overall Depth
3 3/4 in

Details

Item
Washer
For Use With
Mixer Grinder
For Use With Mfr. Model Number
MG1532, MG2032
Fits Brand
Hobart
Compatible with Manufacturer Model Number
MG1532, MG2032
Compatible Manufacturer Model Number
MG1532, MG2032
Compatible Manufacturer Part Number
MG1532, MG2032
Compatible with Mfr. Model No.
MG1532, MG2032
For Use with Mfr Model Number
MG1532, MG2032
Compatible with Manufacturer Model No.
MG1532, MG2032
Compatible Pump Manufacturer Part Number
MG1532, MG2032
Compatible Mfr. Model Number
MG1532, MG2032

Description

Full Wave Bridge, Product Type Full Wave Bridge, Overall Depth 3 3/4 in, Overall Height 1 3/8 in, Overall Width 3 in, For Use With Mixer Grinder, Compatible Manufacturer Part Number MG1532, MG2032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.