Zoro Homepage

MIG Welder, Handler 190, Single-Phase, 220/230/240V AC, 25 to 190A DC, 30 %

  • Mfr # 500554

  • Zoro # G4294595


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Series
Handler 190
Input Voltage
220/230/240V AC
Welded Material
Mild Steel, Stainless Steel, Aluminum (with Optional Spool Gun)
Mild Steel - Material Thickness
24 ga to 5/16 in
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500554
Zoro #
G4294595
UPC #
715959556507
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga to 5/16 in
Overall Depth
19.5 in
Stainless Steel - Material Thickness
20 ga to 1/4 in
Overall Height
12.38 in
Overall Width
10.63 in
Aluminum - Material Thickness
16 ga to 3/16 in
Wire Size
0.023 in to 0.045 in
Minimum Wire Diameter
0.024 in (Solid Wire), 0.030 in (Flux-Cored)
For Maximum Material Thickness
5/16 in (Mild Steel)
For Minimum Material Thickness
24 ga (Mild Steel)
Maximum Wire Diameter
0.035 in (Solid), 0.045 in (Flux-Cored)

Details

Item
MIG Welder
Series
Handler 190
Input Voltage
220/230/240V AC
Welded Material
Mild Steel, Stainless Steel, Aluminum (with Optional Spool Gun)
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Handheld Portable
Duty Cycle
30 %
Rated Output
130A @ 21.5V DC
Features
7 Voltage Selections, Enhanced Magnetics and Infinite Wire Feed Speed Control Offers Easier Fine Control of the Output Parameters for Improved Arc Performance with Less Spatter for a Better Bead Appearance and Less Cleanup, Spool Gun Control Circuitry Is Built in for the Optional Spoolrunner 100 Direct Plug in Spool Gun, Built in Wire Feeder with Quick Release Drive Roll Lever, Dual Groove Drive Rolls Make It Easy to Switch Between .023/.025 in and .030/.035 in Wire
Input Amps
21
Output Range
25 to 190A DC
Application
Maintenance, Construction, Auto Body, Farm/Ranch, Boat/Marine, Home
Standards
CSA Certified
Includes
0.030 in. Contact Tips, 10 ft. Work Cable with Clamp, Comfortable 10 ft. H100S4-10 Welding Gun, Dual Gauge Regulator and Gas Hose, Sample Spool of 0.030 in. Self-Shielded Flux Cored Welding Wire
MIG Welding Output @ Duty Cycle
130 A @ 21.5 V, 30%
Polarity
DC
Weight
68 lb
Welding Mode
CV
For Wire Type
Flux-Cored, Solid
Power Cord Included
Yes
MIG Welding Maximum Output Current
190 A
Maximum Wire Feed Speed
740 in/min
Amperage Range
25 to 190 A
For Material Type
Mild Steel, Stainless Steel
Input Frequency
60 Hz
Minimum Wire Feed Speed
40 in/min
Color
White
Plug Type
6-50P
MIG Welding Minimum Output Current
25 A
Model
500554

Description

MIG Welder, Series Handler 190, Input Voltage 220/230/240V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored), Maximum Wire Feed Speed 740 in/min, Model 500554, MIG Welding Output @ Duty Cycle 130 A @ 21.5 V, 30 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.