Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Welding Rod, ER80S, 1/16, 1 lb

  • Mfr # 6ETN8

  • Zoro # G3553505


product price: $22.75
/ea

Key Features

AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Container Type
Box
Container Size
1 lb
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETN8
Zoro #
G3553505
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
0.0625 in
Container Size
1 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
80,000 psi
Application
Used in High Strength Carbon Steels, or High Sulphur Content Steels
Standards
AWS A5.28
Series
ER80S-D2
Welding Current Designation
DCEN
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
68 ksi
Elongation (Minimum Required)
17 %
Yield Strength (As Welded)
68 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Finish/Coating
Copper-Coated
Tensile Strength (Minimum Required)
80 ksi
Elongation (As Welded)
17%
Weight
1 lb
Tensile Strength (As Welded)
80 ksi

Description

Tig Welding Rod, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series ER80S-D2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.