Multiprocess Welder, Multi-Handler 200, Phase Single-Phase , 110/115/120V AC, 220/230/240V AC

  • Mfr # 500578

  • Zoro # G2478370


product price: $1,918.99
/ea
Free Shipping & Returns

Key Features

Series
Multi-Handler 200
Phase
Single-Phase
Input Voltage
110/115/120V AC, 220/230/240V AC
Includes
0.03 in and 0.035 in Contact Tips, Dual-Gauge Regulator with Gas Hose, Electrode Holder with 10 ft Cable, MIG Gun with 10 ft Cable, Quick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire & 0.03/0.035 in Flux-Cored Wire, Sample Spool of 0.03 in Solid MIG Wire, TIG Consumables Kit, TIG Torch with 12.5 ft Cable, Work Clamp with 10 ft Cable
Features
Dual-Voltage, Run-in Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500578
Zoro #
G2478370
UPC #
715959679602
Country of Origin
China

Dimensions

Overall Depth
20.8 in
Minimum Wire Diameter
0.030 in (Flux-Cored), 0.030 in (Solid Wire)
Overall Height
13.4 in
Maximum Wire Diameter
0.035 in (Flux-Cored), 0.035 in (Solid)
Overall Width
10.6 in

Details

Item
Multiprocess Welder
Series
Multi-Handler 200
Phase
Single-Phase
Input Voltage
110/115/120V AC, 220/230/240V AC
Includes
0.03 in and 0.035 in Contact Tips, Dual-Gauge Regulator with Gas Hose, Electrode Holder with 10 ft Cable, MIG Gun with 10 ft Cable, Quick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire & 0.03/0.035 in Flux-Cored Wire, Sample Spool of 0.03 in Solid MIG Wire, TIG Consumables Kit, TIG Torch with 12.5 ft Cable, Work Clamp with 10 ft Cable
Features
Dual-Voltage, Run-in Technology
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Auto Body, Boat/Marine, Construction, Farm/Ranch, Maintenance/Repair, Metal Art
Standards
CSA
Amperage Range
20 A to 200 V
TIG Welding Minimum Output Current
20 A
Stick Welding Maximum Output Current
200 A
Welding Mode
CC/CV
Minimum Wire Feed Speed
60 in/min
For Wire Type
Flux-Cored, Solid
Color
White
MIG Welding Minimum Output Current
30 A
For Material Type
Aluminum, Stainless Steel, Steel
MIG Welding Output @ Duty Cycle
110 A @ 19.5 V, 30%, 165 A @ 22.2 V, 30%
TIG Welding Maximum Output Current
200 A
Weight
38.4 lb
Plug Type
5-15P, 6-50P
Max. Input Current
23.0 A @ 120V AC (Single-Phase)
Polarity
DC
Maximum Wire Feed Speed
650 in/min
TIG Welding Output @ Duty Cycle
165 A @ 16.6 V, 300%
Input Frequency
50/60 Hz
MIG Welding Maximum Output Current
200 A
Stick Welding Output @ Duty Cycle
140 A @ 25.6 V, 30%, 90 A @ 23.6 V, 30%
Power Cord Included
Yes
Stick Welding Minimum Output Current
30 A
Open Circuit Voltage
63 V DC
Remote Connection Type
RJ45
Model
500578

Description

Multiprocess Welder, Series Multi-Handler 200, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 200 A, MIG Welding Maximum Output Current 200 A, For Wire Type Flux-Cored, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.