Shop HOBART WELDING PRODUCTS

Non Blue Chip

  • Mfr # 770799

  • Zoro # G923924411


product price:  $16.85
/ea

Key Features

Compatible Plasma Torch Series
XT30R
Compatible Plasma Cutter Model
27i
Shield Type
Drag Shield
Compatible Brand
Hobart
For Material Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770799
Zoro #
G923924411
UPC #
715959616652
Country of Origin
Czechia

Details

Item
Drag Shield
Compatible Plasma Torch Series
XT30R
Compatible Plasma Cutter Model
27i
Shield Type
Drag Shield
Compatible Brand
Hobart
For Material Type
Steel
Compatible Plasma Cutter Series
Airforce
Process
Plasma Cutting
Cutting Configuration
Drag Shield Cutting

Description

Drag Shield, Shield Type Drag Shield, Cutting Configuration Drag Shield Cutting, For Material Type Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.