Plasma Consumables
- Mfr # 770796
- Zoro # G123924273
product price:Â
$
13.89
/ea
Key Features
Process
Plasma Cutting
Compatible Brand
Hobart
Compatible Plasma Cutter Series
Airforce 27i
For Material Type
Steel
Compatible Manufacturer Part Number
500575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770796
- Zoro #
- G123924273
- UPC #
- 715959616362
- Country of Origin
- Czechia
- Item
- Tip
- Process
- Plasma Cutting
- Compatible Brand
- Hobart
- Compatible Plasma Cutter Series
- Airforce 27i
- For Material Type
- Steel
- Compatible Manufacturer Part Number
- 500575
- Compatible Plasma Torch Type
- Handheld
- Compatible Plasma Torch Series
- XT30R
Description
Tip, For Material Type Steel, Cutting Configuration Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.