Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Cover, Ironman 230 MIG Welder

  • Mfr # 770589

  • Zoro # G0492871


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ironman 230 Protective Cover
Application
Protects Finish of MIG Welder
Overall Width
12 in
Overall Depth
13 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770589
Zoro #
G0492871
UPC #
715959396448
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
13 in
Overall Height
3 in

Details

Item
Protective Cover
For Use With
Ironman 230 Protective Cover
Application
Protects Finish of MIG Welder
Compatible with Model
500536
Weight
1.98 lb
Color
Black
Compatible with Series
IronMan 230
Compatible with Brand
Hobart
Material
Vinyl-Laminated Polyester

Description

Protective Cover, Color Black, Compatible with Brand Hobart, Compatible with Model 500536, Compatible with Series IronMan 230, For Use With Ironman 230 Protective Cover, Material Vinyl-Laminated Polyester, Overall Depth 13 in, Overall Height 3 in, Overall Width 12 in, Weight 1.98 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.