Gel Electrophoresis Unit, 21 1/2 cm L
- Mfr # SUB15
- Zoro # G422631742
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gel Electrophoresis Unit
Overall Diameter
7 cm
Includes
(16) Well Combs, (2) Buffer Recirculation Ports, (2) Colored Loading Strips, Buffer Chamber Assembly, Casting Gates Seal the Running Tray without Tape, Running Tray with Casting Gates 1 mm Thick, Safety Lid with High Voltage Leads
Material
Metal, Plastic, Rubber
Wire Rope Length
21 1/2 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUB15
- Zoro #
- G422631742
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Gel Electrophoresis Unit
- Includes
- (16) Well Combs, (2) Buffer Recirculation Ports, (2) Colored Loading Strips, Buffer Chamber Assembly, Casting Gates Seal the Running Tray without Tape, Running Tray with Casting Gates 1 mm Thick, Safety Lid with High Voltage Leads
- Material
- Metal, Plastic, Rubber
- Item
- Gel Electrophoresis Unit
- Shell Material
- Metal, Plastic, Rubber
Dimensions
- Overall Diameter
- 7 cm
- Wire Rope Length
- 21 1/2 cm
- Overall Width
- 33 1/2 cm
- Overall Length
- 21 1/2 cm
- Length
- 21 1/2 cm
Description
Gel Electrophoresis Unit,21 1/2 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.